Zoro Homepage

31/64 X 4-3/4" 118 Degree Solid Carbdie Drill - USA Made

  • Mfr # 5003-4031

  • Zoro # G2491887


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Overall Length
4-3/4"
Drill Bit Point Angle
118 Degree
Material - Machining
Solid Carbdie
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5003-4031
Zoro #
G2491887
UPC #
769053053400
Country of Origin
United States

Dimensions

Overall Length
4-3/4"

Details

Item
Solid Carbdie Drill 118deg 31/64X4-3/
Drill Bit Point Angle
118 Degree
Material - Machining
Solid Carbdie

Description

Solid Carbdie Drill 118deg 31/64X4-3/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.