Zoro Homepage

36 Piece 1/2-1 in X 64ths Deluxe Transfer Punch Set

  • Mfr # 8600-0060

  • Zoro # G922768597


product price: $123.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8600-0060
Zoro #
G922768597
UPC #
769053116112
Country of Origin
China

Description

HHIP 36 Piece 1/2-1 in X 64ths Deluxe Transfer Punch Set 1/2 in - 1 in range in 1/64 in. 36 piece set includes 3 master punches and 33 individually sized sleeves. Each sleeve and punch is clearly laser etched with its size. Simply select the sleeve for the size required, place it on one of the master punches for that range and it is ready to use. Punches and sleeve ranges are color coded for easy pairing. Heavy duty for larger applications. Punch tips are hardened to 48-55 HRC. Master punches are 4-7/8 in in length and sleeves are 1 in in length. 1/4 the weight of a conventional transfer punch set with this range (approximately 4.5 lbs.). Supplied in a fitted durable case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.