Coupling Nut, 3/8"-16, Black Oxide, 1 in Lg

  • Mfr # 3900-1185

  • Zoro # G2460685


product price: $2.89
/ea
Sold in multiples of 3 for $8.67

Key Features

Finish
Black Oxide
Overall Length
1 in
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3900-1185
Zoro #
G2460685
UPC #
769053018881
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Overall Length
1 in

Details

Item
Coupling Nut
Finish
Black Oxide
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Description

L Coupling Nut 3/8-16X1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.