Zoro Homepage

3in 3-Jaw Self-Centering Lathe Chuck With 5in Back Plate

  • Mfr # 3906-2417

  • Zoro # G816209830


product price: $176.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3906-2417
Zoro #
G816209830
UPC #
769053117003
Country of Origin
India

Description

HHIP 3in 3-Jaw Self-Centering Lathe Chuck With 5in Back Plate These 3-jaw self-centering scroll chucks with back plates are commonly used in lathe and machining applications to securely hold round or hexagonal workpieces. They are suitable for use with rotary tables. All three jaws move simultaneously via a scroll plate, ensuring quick and accurate centering of the workpiece. Designed for firm gripping with even force distribution, minimizing workpiece slippage. Made from high-grade tool steel, with hardened and precision-ground jaws for durability and accuracy. Includes two sets of jaws ID & OD and a chuck wrench. Comes with a pre-mounted back plate, making it easier to install on various lathe spindles. Some require machining to fit specific mounts. Compatible with multiple spindle mounts. Manufactured to tight tolerances e.g., less than or equal to 0.05mm runout for accurate machining.


  • These 3-jaw self-centering scroll chucks with back plates are commonly used in lathe and machining applications to securely hold round or hexagonal workpieces. They are suitable for use with rotary tables.
  • All three jaws move simultaneously via a scroll plate, ensuring quick and accurate centering of the workpiece.
  • Designed for firm gripping with even force distribution, minimizing workpiece slippage.
  • Made from high-grade tool steel, with hardened and precision-ground jaws for durability and accuracy.
  • Includes two sets of jaws (ID & OD) and a chuck wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.