
440 Piece M1 & M2 .061-.500" Minus Precision Pin Gage Sets
Mfr # 4101-0050
Zoro # G2498467
product price: $283.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shank Length
3 in
Finish
Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4101-0050
Zoro #
G2498467
UPC #
769053099750
Country of Origin
China
Dimensions
Pin Diameter
0.061- 0.500 in
Shank Length
3 in
Details
Item
Clevis Pin
System of Measurement
Inch
Finish
Hardened
Description
M1/M2 .061-.500 In. Minus Precision Pin G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.