Zoro Homepage

4in Machine Bench Vise

  • Mfr # 3906-2514

  • Zoro # G616179760


product price: $137.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3906-2514
Zoro #
G616179760
UPC #
769053116563
Country of Origin
India

Description

HHIP 4in Machine Bench Vise This Wilton-style 4in machine vise is a robust and precise clamping tool commonly used in milling, drilling, and machining applications. Precision ground base & jaws ensure accurate alignment and secure workpiece clamping for precision machining. Heavy-duty cast iron construction provides durability and rigidity, reducing vibrations during cutting operations. Replaceable hardened steel serrated jaws offer long-lasting performance and can be replaced when worn out. Designed to hold workpieces securely, preventing movement during machining. Typically accommodates workpieces up to approximately 4in wide, allowing versatility in use. Adjustable gibs for smooth operation ensure consistent jaw movement with minimal backlash. Lead screw with protective enclosure helps prevent chips and debris from damaging the screw mechanism, increasing lifespan. Pre-drilled holes for secure attachment to milling tables or drill presses. Swivel base included.


  • This Wilton-style 4" machine vise is a robust and precise clamping tool commonly used in milling, drilling, and machining applications.
  • Precision ground base & jaws ensure accurate alignment and secure workpiece clamping for precision machining.
  • Heavy-duty cast iron construction provides durability and rigidity, reducing vibrations during cutting operations.
  • Replaceable hardened steel serrated jaws offer long-lasting performance and can be replaced when worn out.
  • Designed to hold workpieces securely, preventing movement during machining.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.