Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-6" C-Type Outside Micrometer .0001"

  • Mfr # 4200-0156

  • Zoro # G2497575


product price: $73.45
/ea

Key Features

Resolution
0.0001"
Features
Hardened and Precision Ground Anvil Spindle Thread with Microlap Finish on Ends, Carbide Tipped Faces
Includes
(1) Fitted Case
Spindle
Hardened, Precision Ground
Anvil
Hardened, Precision Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4200-0156
Zoro #
G2497575
UPC #
769053047195
Country of Origin
China

Details

Item
C Shape Frame Outside Micrometer
Resolution
0.0001"
Range
5 to 6"
Features
Hardened and Precision Ground Anvil Spindle Thread with Microlap Finish on Ends, Carbide Tipped Faces
Includes
(1) Fitted Case
Spindle
Hardened, Precision Ground
Anvil
Hardened, Precision Ground
Thimble
Ratchet
Lock Nut Type
Positive Locking Clamp

Description

C-Type Outside Micrometer .0001 In. 5-6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.