Zoro Homepage

5-Axis Self-Center CNC Vise Reverse 125mm Jaws 96mm Pin Space

  • Mfr # 3900-2242

  • Zoro # G815188891


product price: $2,113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3900-2242
Zoro #
G815188891
UPC #
769053116266
Country of Origin
Taiwan, Province of China

Description

HHIP 5-Axis Self-Center CNC Vise Reverse 125mm Jaws 96mm Pin Space Made in Taiwan. Quick reversible jaw change with patented design. Special swing 1.50 degree design on one side of clamping jaw for better grip when workpiece is not parallel. Zero-Point vise workholding system enables all direction clamping. The Vise can lock and unlock pins with 180-degree rotation. Omni-directional clamping is used for uniformity while performing all-directional clamping. The Zero-Point Vise System works with industry-standard products using 52-mm pin spacing. It enables self-centering operations for five-axis machines. The device has fully protected and sealed lead screws and incorporates an angle lock mechanism to prevent workpiece lifting when locked. The pin-locking mechanism consists of a cam that is operated using an eccentric pin. The cam can lock all four pins simultaneously for enhanced precision and clamping performance. The force vector transmission system can act by binding the pins uniformly in all directions. Thanks to the dovetail guide and the pull-down principle, the connection between the clamping bar and the vise is extremely robust. The quick clamping system defies even the highest cutting forces and thus proves its extraordinary stability and load capacity. Additional features include high-precision self-centering clamping with maximum repeatability. A compact design for ease of accessibility. A wide clamping range. Clamping force up to 14kN. Jaw width is 75mm and jaws have hardened serrated teeth. The 5-Axis Vise can be mounted on the clamping bars of the quick clamping system with absolute flexibility and positional accuracy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.