5 Piece Combination Wrench Set 1/4 To 1/2in Chrome Vanadium Steel

  • Mfr # 7023-1101

  • Zoro # G416179762


product price:  $12.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7023-1101
Zoro #
G416179762
UPC #
769053117911
Country of Origin
India

Description

HHIP 5 Piece Combination Wrench Set 1/4 To 3/4in Chrome Vanadium Steel This HHIP Small Combination Wrench Set is a must-have for mechanics, technicians, and DIY enthusiasts working in tight spaces or on smaller fasteners. This set includes five of the most commonly used small wrench sizes, crafted from durable chrome vanadium steel for exceptional strength and longevity. To keep your wrenches organized and easily accessible, we've included a bonus carabiner! Tackle various tasks precisely and easily, from electronics repair to intricate mechanical work. Forged from high-quality chrome vanadium steel, these wrenches are built to withstand heavy use and resist wear and tear. The 15-degree offset box end provides greater knuckle clearance and access to fasteners in tight spaces. The 12-point box end design grips fasteners from multiple angles, allowing greater flexibility and efficiency. The fully polished finish looks great and helps prevent rust and corrosion. This set includes 5 Small Sizes: 1/4in, 5/16in, 3/8in, 7/16in, and 1/2in. They are perfect for working on smaller fasteners and in confined areas. The included carabiner keeps your wrenches organized and easily accessible. It is perfect for attaching to your tool belt, backpack, or toolbox. Ideal for working on motorcycles, ATVs, and smaller vehicles. Perfect for working on computers, appliances, and other electronics. Great for tuning up bikes and making adjustments. Essential for working on small-scale projects and intricate assemblies. A versatile set that can be used for various tasks around the home, garage, or workshop.


  • This HHIP Small Combination Wrench Set is a must-have for mechanics, technicians, and DIY enthusiasts working in tight spaces or on smaller fasteners. This set includes five of the most commonly used small wrench sizes, crafted from durable chrome vanadium steel for exceptional strength and longevity.
  • To keep your wrenches organized and easily accessible, we've included a bonus carabiner! Tackle various tasks precisely and easily, from electronics repair to intricate mechanical work.
  • Forged from high-quality chrome vanadium steel, these wrenches are built to withstand heavy use and resist wear and tear. The fully polished finish looks great and helps prevent rust and corrosion.
  • The 15-degree offset box end provides greater knuckle clearance and access to fasteners in tight spaces. The 12-point box end design grips fasteners from multiple angles, allowing greater flexibility and efficiency.
  • This set includes 5 Small Sizes 1/4", 5/16", 3/8", 7/16", and 1/2". They are perfect for working on smaller fasteners and in confined areas. The included carabiner keeps your wrenches organized and easily accessible. I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.