
5 Piece Scraping & Deburring Tool Value Pack
Mfr # 9991-0200
Zoro # G116209844
Specifications
Product Information
Description
HHIP 5 Piece Scraping & Deburring Tool Value Pack Versatile metalworking kit with triangular scraper, telescoping deburring tool and blades. Get two essential tools-the HHIP triangular hollow scraper and a 4-piece deburring tool set-at a lower price than buying them separately. This 5-piece set equips you with everything needed for comprehensive material finishing, from scraping burrs and imperfections to smoothing machined edges. Tackle a wide range of tasks on various materials, including metal, wood, and tubing. Ideal for DIY enthusiasts, hobbyists, and professionals. The scraper features hollow-ground cutting edges for efficient material removal and easy resharpening. It is made from high carbon steel with a hardened point for durability. The deburring tool set includes a plastic handle, a telescoping holder for extended reach, and two interchangeable blades B10 & B20 for different deburring applications. The deburring tool handle includes storage for the blades, keeping your kit organized. The deburring tool's telescoping handle provides added leverage and control, while the interchangeable blades allow you to tackle various materials and edge types. Both the scraper and deburring tool are constructed from high-quality materials for long-lasting performance.
- Versatile metalworking kit with triangular scraper, telescoping deburring tool and blades. Get two essential toolsthe HHIP triangular hollow scraper and a 4-piece deburring tool setat a lower price than buying them separately.
- This 5-piece set equips you with everything needed for comprehensive material finishing, from scraping burrs and imperfections to smoothing machined edges. Tackle a wide range of tasks on various materials, including metal, wood, and tubing. Ideal for DIY enthusiasts, hobbyists, and professionals.
- The scraper features hollow-ground cutting edges for efficient material removal and easy resharpening. It is made from high carbon steel with a hardened point for durability.
- The deburring tool set includes a plastic handle, a telescoping holder for extended reach, and two interchangeable blades (B10 & B20) for different deburring applications.
- Both the scraper and deburring tool are constructed from high-quality materials for long-lasting performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.