Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 Piece 1/8-1in Precision Steel Gage Ball Set

  • Mfr # 4103-3052

  • Zoro # G816222044


product price: $68.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4103-3052
Zoro #
G816222044
UPC #
769053116396
Country of Origin
China

Description

HHIP 50 Piece 1/8-1in Precision Steel Gage Ball Set A 50 Piece 25 pair precision steel gage ball set is commonly used for measuring, inspection, calibration, and gaging applications. Manufactured to tight tolerances 0.00012in/0.003mm for precise measurements. Made from hardened chrome steel for durability and wear resistance. Hardened to 60HRC. Ground and lapped. Used for measuring hole diameters, calibrating micrometers, inspecting part tolerances, and checking bore dimensions. Commonly used in machinist setups, quality control, and precision measurement labs. Balls are manufactured with a high degree of roundness Grade 24 to ensure consistency. Comes in a well-organized case with labeled compartments for easy size identification and access.


  • A 50 Piece (25 pair) precision steel gage ball set is commonly used for measuring, inspection, calibration, and gaging applications.
  • Manufactured to tight tolerances (0.00012"/0.003mm) for precise measurements.
  • Made from hardened chrome steel for durability and wear resistance. Hardened to 60HRC. Ground and lapped.
  • Used for measuring hole diameters, calibrating micrometers, inspecting part tolerances, and checking bore dimensions. Commonly used in machinist setups, quality control, and precision measurement labs.
  • Balls are manufactured with a high degree of roundness (Grade 24) to ensure consistency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.