Shop HHIP
See all product information
Create Account
5.0 X 12.5mm Combined Drill & Countersink
- Mfr # 5000-2266
- Zoro # G412482293
product price:Â
$
6.65
/ea
Sold in multiples of 2 for
$13.30
Key Features
Tip Size
5"
Degree
60
Shank Dia.
12.5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5000-2266
- Zoro #
- G412482293
- UPC #
- 769053114408
- Country of Origin
- United States
- Degree
- 60
Dimensions
- Tip Size
- 5"
- Shank Dia.
- 12.5mm
Description
HHIP 5.0 X 12.5mm Combined Drill & Countersink Size 5.0 plain style with a 12.5mm body diameter. Ground high speed steel 60 degree center drill and countersinks are essential tools for achieving accurate hole preparation and machining operations in metalworking and manufacturing environments. Their combination design, precision cutting capabilities, durability, and versatility make them indispensable for professionals seeking high-quality results. Used for centering work ends, where the workpiece is to be revolved on machine centers, the 60 degree countersink angle fits all standard centers. A combined center drill is a tool that can both drill and countersink a hole in one operation. It can be used to create a tapered feature in the end of a part or stock to provide a secure contact point for a live or dead center. The straight pilot drill section starts the hole and provides clearance for the point of the center, so it does not contact the bottom of the hole. Ideal for chamfering or spot drilling.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.