Zoro Homepage

5/16" AL-5 C6 Carbide Tipped Single Point Brazed Tool Bit

  • Mfr # 2008-1005

  • Zoro # G2458883


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Overall Length
2-1/4"
Drill Bit Size
#13
Cutting Direction
Left hand
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2008-1005
Zoro #
G2458883
UPC #
769053007342
Country of Origin
China

Dimensions

Overall Length
2-1/4"
Drill Bit Size
#13

Details

Item
Al-5 C6 Carbide Tipped Single Point Braz
Cutting Direction
Left hand
Measurement System
Wire

Description

Al-5 C6 Carbide Tipped Single Point Braz, Drill Bit Size #13, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.