
5/32 X 3-1/8 X 2" M35 5% Cobalt Jobber Drill
Mfr # 5002-4010
Zoro # G2491869
product price: $2.55
/eaSold in multiples of 3 for $7.65
Key Features
Overall Length
3-1/8"
Drill Bit Point Angle
135°
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5002-4010
Zoro #
G2491869
UPC #
769053052908
Country of Origin
China
Dimensions
Overall Length
3-1/8"
Details
Item
M35 5perc Cobalt Jobber Drill 5/32X3
Drill Bit Point Angle
135°
Material - Machining
Cobalt
Description
M35 5perc Cobalt Jobber Drill 5/32X3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.