Zoro Homepage

5/8" AR-10 C6 Carbide Tipped Single Point Brazed Tool Bit

  • Mfr # 2008-0010

  • Zoro # G2459109


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Overall Length
4"
Material - Machining
Carbide
Cutting Direction
Right hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2008-0010
Zoro #
G2459109
UPC #
769053007267
Country of Origin
China

Dimensions

Overall Length
4"

Details

Item
Carbide Tipped Single Point Bra,Ar-10 C6
Material - Machining
Carbide
Cutting Direction
Right hand

Description

Carbide Tipped Single Point Bra,Ar-10 C6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.