Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 Single Flute 82 Degree Carbide Countersink

  • Mfr # 2002-0626

  • Zoro # G712482238


product price: $85.75
/ea
Free Shipping & Returns

Key Features

Number of Flutes
1
Included Angle (Deg.)
82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002-0626
Zoro #
G712482238
UPC #
769053115641
Country of Origin
United States

Details

Number of Flutes
1
Included Angle (Deg.)
82

Description

5/8 Single Flute 82 Degree Carbide Countersink Single flute 82 degree countersinks with a solid carbide head offer precision, durability, and versatility for a wide range of chamfering and countersinking applications in both metalworking and woodworking industries. Single flutes will countersink holes much smaller than multi-flute tools. Ideal for chamfering. 1/2 shank diameter X 2-3/4 overall length.


  • •Made in the USA.
  • •Single flute 82 degree countersinks with a solid carbide head offer precision, durability, and versatility for a wide range of chamfering and countersinking applications in both metalworking and woodworking industries.
  • •Single flutes will countersink holes much smaller than multi-flute tools.
  • •Ideal for chamfering.
  • •1/2" shank diameter X 2-3/4" overall length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.