5/8 T-Slot 58 Piece Clamping Kit with Precision 1-2-3 Blocks

  • Mfr # 9999-0058

  • Zoro # G522768584


product price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9999-0058
Zoro #
G522768584
UPC #
769053118338
Country of Origin
China

Description

HHIP 5/8 T-Slot 58 Piece Clamping Kit with Precision 1-2-3 Blocks Clamping kit parts are made of heat-treated powered casting steel for stronger strength. Clamping kit stud size is 1/2 in-13. Includes 4 each of 3 in, 4 in. 5 in, 6 in, 7 in and 8 in studs, 4 coupling nuts, 6 flanged nuts, 6 forged steel step clamps, 6 t-nuts, 12 steel step blocks, 1 wall rack, 1 t-slot cleaner and 1 wrench. The Precision 1-2-3 blocks are a matched pair. The blocks are heat-treated and case hardened to HRC 55 to 60. The blocks are also hardened and precision ground on all 6 sides. Each block has and accuracy with squareness on all sides within .0002 in per inch. The blocks have 23 holes that consist of 5 tapped holes that are 3/8 in-16 for clamping and 18 untapped holes. The cross-drilling design gives minimum weight and maximum strength.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.