Zoro Homepage

5in Sine Bar With 18 Raisers

  • Mfr # 3402-1206

  • Zoro # G616222039


product price: $172.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3402-1206
Zoro #
G616222039
UPC #
769053116327
Country of Origin
China

Description

HHIP 5in Sine Bar With 18 Raisers Sine bar is 5in measured between the centers of the two precision-ground rollers. Made of hardened and precision-ground steel often tool steel or stainless steel for durability. Working face accuracy is 0.00003 per inch. Rolls center distance is 5in with an accuracy of 0.0002in. 18 raiser blocks are used for stacking to achieve precise height settings. Enables setting angles accurately via the sine function calculations. For angles set up by using sine bar with 18 different raisers: 1/4 TPF, 1/2 TPF, 1 Degrees, 2 Degrees, 3 Degrees, 4 Degrees, 5 Degrees, 6 Degrees, 7 Degrees, 8 Degrees, 9 Degrees, 10 Degrees, 11 Degrees, 12 Degrees, 13 Degrees, 14 Degrees, and 15 Degrees. Fitted case included.


  • Sine bar is 5" measured between the centers of the two precision-ground rollers.
  • Made of hardened and precision-ground steel (often tool steel or stainless steel for durability).
  • Working face accuracy is 0.00003 per inch.
  • Rolls center distance is 5" with an accuracy of 0.0002".
  • 18 raiser blocks are used for stacking to achieve precise height settings. Enables setting angles accurately via the sine function calculations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.