
6 in. Rotary Table Tailstock Dividing Plates Lathe Chuck & Clamping Kit
Mfr # 3906-2316
Zoro # G610072517
product price: $641.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3906-2316
Zoro #
G610072517
UPC #
769053112367
Country of Origin
India
Description
6 in. Rotary Table Tailstock Dividing Plates Lathe Chuck & Clamping Kit The included rotary table can be used in a horizontal or vertical position and with the included lathe chuck. This rotary table is precision ground with a low profile design. It's worm gear is easily disengaged for free rotation and the one piece worm and shaft are hobbed from solid alloy steel. The rotary table parts are strategically positioned for easy access and it has a 10 second vernier reading. One rotation of the rotary table handle equals 4 Deg on collar and it is graduated 360 degrees. Please see the pictures for more rotary table specs. Also included is a set of dividing plates suitable for the rotary table. This set includes index plates, a crank handle, 3 screws, a sector & a U washer. Index plates a and b are as follows: Plate A - 26, 30, 34, 38, 41, 44, 47, 51, 57, 28, 32, 37, 39, 43, 46, 49, 53, 59 & Plate B - 62, 67, 71, 77, 81, 87, 91, 97, 63, 69, 73, 83, 89, 93, 99. The adjustable tailstock height is 3.2 to 4.3 in.. The 4 in. 4-Jaw self-centering lathe chuck is a universal scroll chuck made of high grade tool steel. A chuck wrench, aluminum plate, 2 sets of solid jaws, both ID and OD, are included. The 10 piece clamping kit parts are made of drop forged steel and the parts are case hardened and heat treated. The clamping kit includes 2 each of Step Clamps, Step Blocks, Studs, T-slot Nuts & Flanged Nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.