Zoro Homepage

60"/1500mm Long Digital Electronic Caliper Jaw Length 5.25"

  • Mfr # 4100-0037

  • Zoro # G2473154


product price: $1,796.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0005"/0.01mm
Operation
Digital, Electronic
Features
High Contrast LCD Display, Internal and External Measurment, Switchable Inch/Metric, Preset Function
Includes
(1) Battery (SR44), (1) Fitted Wooden Case
Spindle
Caliper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100-0037
Zoro #
G2473154
UPC #
769053033235
Country of Origin
China

Details

Item
Long Range Digital Electronic Caliper
Resolution
0.0005"/0.01mm
Range
0 to 60"/0 to 1500mm
Operation
Digital, Electronic
Features
High Contrast LCD Display, Internal and External Measurment, Switchable Inch/Metric, Preset Function
Includes
(1) Battery (SR44), (1) Fitted Wooden Case
Spindle
Caliper
Anvil
Caliper

Description

Long Digital Electronic Caliper Jaw Leng

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.