Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6in Tilting Rotary Table

  • Mfr # 3906-2340

  • Zoro # G516209840


product price: $434.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3906-2340
Zoro #
G516209840
UPC #
769053116983
Country of Origin
India

Description

HHIP 6in Tilting Rotary Table Universal tilting rotary tables are precision tools used in metalworking and machining operations. They provide enhanced flexibility for positioning workpieces at various angles. Dual-axis adjustment allows for both tilting and rotating, enabling complex angular machining. Equipped with graduated dials for precise angular adjustments. The work table is graduated a full 360 Degreesand micro collar is in steps of 2in minimum. Made of high-quality hardened steel for durability and stability. 90:1 ratio worm is hardened and ground. Can be mounted horizontally or vertically for versatile machining. Features micrometric adjustment screws for precise positioning. Locking mechanism ensures the table remains securely in place once positioned. Provides secure workpiece holding with standard T-slot fixtures. 360-degree rotation offers full circular motion for efficient indexing and milling. Usually tilts from 0 to 90 degrees with two lock setting screws. Works with milling machines, drilling machines, and CNC systems.


  • Universal tilting rotary tables are precision tools used in metalworking and machining operations. They provide enhanced flexibility for positioning workpieces at various angles.
  • Dual-axis adjustment allows for both tilting and rotating, enabling complex angular machining.
  • Equipped with graduated dials for precise angular adjustments. The work table is graduated a full 360°and micro collar is in steps of 2" minimum.
  • Made of high-quality hardened steel for durability and stability. 90:1 ratio worm is hardened and ground.
  • Can be mounted horizontally or vertically for versatile machining.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.