7 Piece 1/8-1/2 X 1/16 High Speed Steel Chucking Reamer Set

  • Mfr # 2006-0007

  • Zoro # G712482290


product price: $81.95
/ea
Free Shipping & Returns

Key Features

Includes
1/8, 3/16, 1/4, 5/16, 7/16, & 1/2"
Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2006-0007
Zoro #
G712482290
UPC #
769053113074
Country of Origin
China

Details

Includes
1/8, 3/16, 1/4, 5/16, 7/16, & 1/2"
Style
Straight

Description

7 Piece 1/8-1/2 X 1/16 High Speed Steel Chucking Reamer Set Straight shank. Straight flutes. Set includes 1/8, 3/16, 1/4, 5/16, 7/16, & 1/2. Chucking reamers are general-purpose cutting tools that are used for lathes or drill presses. Straight flutes and a solid shank allow them to be securely held in the chuck of a machine. Chucking reamers are often used when high accuracy and a smooth finish are required. Used in general purpose though-hole applications. Used for reaming holes without interrupted cuts.


  • •Straight shank. Straight flutes. Set includes 1/8, 3/16, 1/4, 5/16, 7/16, & 1/2".
  • •Chucking reamers are general-purpose cutting tools that are used for lathes or drill presses.
  • •Straight flutes and a solid shank allow them to be securely held in the chuck of a machine.
  • •Chucking reamers are often used when high accuracy and a smooth finish are required.
  • •Used in general purpose though-hole applications. Used for reaming holes without interrupted cuts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.