Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Piece Optical Punch Combination Kit

  • Mfr # 8600-4119

  • Zoro # G222768631


product price: $84.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8600-4119
Zoro #
G222768631
UPC #
769053117126
Country of Origin
India

Description

HHIP 7 Piece Optical Punch Combination Kit Punch set includes 7 components: a bullseye lens, a cross hair lens, a 150 degree center punch made of tempered steel, a 60 degree center punch made of tempered steel, a precisely manufactured aluminum main body, an auto center punch 6 in long double spring loaded barrel and a fitted storage case. Punch size is 3/8 in. Pin length is 1.85 in. Acrylic lens magnifier power is 9x. Allows you to punch layout points within .002 in of location easily. Even the inexperienced can punch accurate holes every time with this set. It is indispensable when doing critical layout work. It is also ideal for metalworking, woodworking, jewelry making, and other precision crafts. Just look down the magnifying lens and align the cross hairs with the mark on your work piece. Replace the magnifier with the supplied punch and give it a tap. The cork bottom helps to provide stability and grip. It reduces slippage and ensures that the center punch remains in position while marking the material accurately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.