Zoro Homepage

8" / 200mm 3 Key Electronic Digital Caliper

  • Mfr # 4100-0031

  • Zoro # G2473093


product price: $61.79
/ea

Key Features

Resolution
0.0005"/0.01mm
Operation
Electronic
Features
Auto Power off or Manual on/off Key, Three Key Model: inch/mm, on/off, zero; 4-Way Maesurments: Outside, Inside, Depth, Step, Floating Zero
Includes
(1) Battery (SR44), (1) Fitted Case
Spindle
Caliper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100-0031
Zoro #
G2473093
UPC #
769053033181
Country of Origin
China

Details

Item
3-Key Auto-Off Electronic Caliper
Resolution
0.0005"/0.01mm
Range
0 to 8"/0 to 200mm
Operation
Electronic
Features
Auto Power off or Manual on/off Key, Three Key Model: inch/mm, on/off, zero; 4-Way Maesurments: Outside, Inside, Depth, Step, Floating Zero
Includes
(1) Battery (SR44), (1) Fitted Case
Spindle
Caliper
Anvil
Caliper

Description

Key Electronic Digital Caliper 3 8 In./200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.