Zoro Homepage
This item is Discontinued.
Hhip 8" / 200mm Horizontal Digital Scale 3129-0218

8" / 200mm Horizontal Digital Scale (Discontinued)

  • Mfr # 3129-0218
  • Zoro # G2495283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3129-0218
Zoro #
G2495283
UPC #
769053096780
Country of Origin
China

Details

Item
Horizontal Digital Scale 8"/200Mm

Description

Horizontal Digital Scale 8 In./200Mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.