Zoro Homepage

8"/200mm/Fraction Display Electronic Caliper

  • Mfr # 4100-3508

  • Zoro # G2472978


product price: $51.19
/ea

Key Features

Resolution
0.001"
Operation
Electronic
Features
Reads in Fraction of an Inch, Press Button to Change Mode mm/inch/fraction, 4-way Measurments: Outside, Inside, Depth and Step, Zero Setting
Includes
(1) Battery (SR44), (1) Fitted Case
Spindle
Caliper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100-3508
Zoro #
G2472978
UPC #
769053033747
Country of Origin
China

Details

Item
Caliper
Resolution
0.001"
Range
0 to 8"/0 to 200mm
Operation
Electronic
Features
Reads in Fraction of an Inch, Press Button to Change Mode mm/inch/fraction, 4-way Measurments: Outside, Inside, Depth and Step, Zero Setting
Includes
(1) Battery (SR44), (1) Fitted Case
Spindle
Caliper
Anvil
Caliper

Description

Display Electronic Caliper 8 In./200mm/Frac

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.