Zoro Homepage

Accu-Torque Vise Speed Handle For 6" Vises With Steel Hub

  • Mfr # 3900-0202

  • Zoro # G2521576


product price: $33.85
/ea

Key Features

Product Type
Accu-Torque Vise Speed Handle,for 6" Vis
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3900-0202
Zoro #
G2521576
UPC #
769053016085
Country of Origin
China

Details

Item
Accu-Torque Vise Speed Handle,for 6" Vis
Product Type
Accu-Torque Vise Speed Handle,for 6" Vis

Description

Accu-Torque Vise Speed Handle,for 6 In. Vis

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.