Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Line Gage Set For 4 6 And 8" Calipers

  • Mfr # 4100-0040

  • Zoro # G2458698


product price: $22.19
/ea

Key Features

Product Type
Center Line Gage Set,for 4 6 And 8" Cali
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100-0040
Zoro #
G2458698
UPC #
769053033259
Country of Origin
China

Details

Item
Center Line Gage Set,for 4 6 And 8" Cali
Product Type
Center Line Gage Set,for 4 6 And 8" Cali

Description

Center Line Gage Set,for 4 6 And 8 In. Cali

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.