Clevis Pin Assortment, Hardened
- Mfr # 4101-0013
- Zoro # G2498415
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Pin Assortment Type
Clevis
System of Measurement
Inch
Pin Diameter
0.501-0.625 in
Shank Length
3 in
Finish
Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4101-0013
- Zoro #
- G2498415
- UPC #
- 769053033976
- Country of Origin
- China
Dimensions
- Pin Diameter
- 0.501-0.625 in
- Shank Length
- 3 in
Details
- Item
- Pin Assortment
- Pin Assortment Type
- Clevis
- System of Measurement
- Inch
- Finish
- Hardened
Description
M3 Minus Pin Gage Set .501-.625 In. 125Piec
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.