Zoro Homepage

Dasqua 12in Combination Square Set

  • Mfr # 1804-0805

  • Zoro # G715084071


product price: $16.95
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
1804-0805
Zoro #
G715084071
UPC #
769053114729
Country of Origin
China

Description

Dasqua 12in Combination Square Set Versatile 2-piece set includes a 12in 300mm rule, a square head, a brass scribe, and a knurled nut for a wide range of measuring and marking tasks. This set has a CNC machined aluminum body and rule for accuracy and durability. Black anodized finish provides enhanced corrosion resistance and a sleek look. Simple design and clear markings for effortless measurements and marking. Ideal for woodworking, metalworking, construction, DIY projects, and more. Rule features precise graduations of 1/32in and 1/64in on one side and 0.5mm and 1mm graduations on the other.