Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dasqua 2 Piece Magnetic Base and 1" Indicator Set

  • Mfr # 7611-2010

  • Zoro # G007716659


product price: $43.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7611-2010
Zoro #
G007716659
UPC #
769053110721
Country of Origin
China

Description

The indicator is a 01in lug back large measuring range dial indicator The indicator accuracy is 0002in, the hysteresis is 000033in and the scale divisions are 0001in This indicator is strictly made in accordance with DIN878 It has a satin chromeplated steel case with a diameter of 58mm and a shank diameter of 8mm The magnetic base has 132 lbs of magnetic force with fine adjustment It is a vgrooved base for ease of mount on cylindrical parts and has chrome plated rods The mag base has both horizontal or vertical positioning capabilities Smooth and easy onoff switch Base is 60mm 236in x 50mm 197in x 55mm 217in Main rod is 12mm 47in diameter x 176mm 693in 2nd rod is 10mm diameter 39inx 150mm 591in Clamp hole diameters are 6mm 24in, 8mm 31in 38in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.