Zoro Homepage

Dasqua 2 Piece Tool Kit With IP54 1in Indicator & 176lb. Mag Base

  • Mfr # 7611-0009

  • Zoro # G615084065


product price: $72.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7611-0009
Zoro #
G615084065
UPC #
769053115030
Country of Origin
China

Description

Dasqua 2 Piece Tool Kit With IP54 1in Indicator & 176lb. Mag Base The IP54 indicator is shock-proof and coolant & fluid resistant. The indicator is a lug back indicator with a range of 0-1in and 0.001in graduation. The indicator accuracy is +/-0.002in and hysteresis is 0.00033in. The mag base has universal strong and precise rotary jointed arms, which can adjust to any position. The mag base has a central locking mechanism and the clamping force can be continually adjusted. The indicator has a hardened metal construction for longer life. It is made in accordance to ASME B89.1.10M-2001. Set includes an extra flannelette bag to protect the dial indicator for repeated usage. The clamp on the mag base accepts 6mm, 8mm & 3/8in indicator stems. 150 degree v-grooved base allows the mag base to be placed on cylindrical surfaces. The mag base ball joints enable quick and easy positioning with a tightening knob. There is also an on/off switch so it is easy to relocate the mag base. This set is packed in a fitted case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.