Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dasqua 7 Piece Ultra Precision Machinist Set

  • Mfr # 2210-8250

  • Zoro # G805640767


product price: $560.28
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2210-8250
Zoro #
G805640767
UPC #
769053109169
Country of Origin
China

Description

Dasqua 7 Piece Ultra Precision Machinist Set Must have set for a machinist.176lbs. super strong power pull 275mm arm length magnetic base with fine adjustment 7121-0025. Big screen IP67 oil proof digital caliper, 0-150mm/0-6 range, 0.0005 resolution, inch/metric/fraction 2015-2405. 0-150mm/0-6 rule, graduations: 0.5, 1.0, 1/64, 1/32, 1/16 1012-2011. IP65 digital outside micrometer, 0-25mm/0-1 range, 0.0005 resolution 4410+1105. Dial test indicator with shock proof gearing, 0-0.03 range, 0.0005 resolution 5610-0162. Ultra precision 1-2-3 blocks, squareness 0.0001/1 8407-0005. Depth base attachment 3001-1001. Set is supplied in a high quality aluminum case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.