Zoro Homepage

Indexable Tool Set With 2 in. Boring Head R8 Shank & 4 Boring Bars

  • Mfr # 1906-0201

  • Zoro # G310072497


product price: $208.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1906-0201
Zoro #
G310072497
UPC #
769053112268
Country of Origin
India

Description

HHIP Indexable Boring Tool Set with 2 in. Boring Head, R8 Shank & 4 Boring Bars Boring head features a 1-1/2 in.-18 threaded back so you can change shanks as needed. A micrometer lead screw provides 0.001 in. direct reading accuracy and makes adjusting easy. Boring head offset is 5/8 in.. Minimum boring diameter is 0.394 in.. Maximum boring diameter is 5.906 in.. Maximum boring depth is 1.970 in.. The crosshole is 1/2 in.. R8 shank has a drawbar end thread of 7/16 in.-20. The included indexable boring bars come with TCMT 21.5 C6 carbide inserts for steel and alloy. The set also comes with torx & l-shape hex wrenches and a fitted carrying case. 1 DIV = 0.001 which means when turning the dial by 1 division/graduation, the boring head's travel is 0.001 in. in radius movement and 0.002 in. in diameter movement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.