Zoro Homepage

MT1 Inside To MT2 Outside Drill Sleeve

  • Mfr # 3900-1843

  • Zoro # G2472549


product price: $9.69
/ea

Key Features

Inside Diameter
0.7 in
Outside Diameter
0.475 in
Outside Morse Taper Size
MT2
Inside Morse Taper Size
MT1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3900-1843
Zoro #
G2472549
UPC #
769053020921
Country of Origin
China

Dimensions

Inside Diameter
0.7 in
Outside Diameter
0.475 in
Outside Morse Taper Size
MT2
Inside Morse Taper Size
MT1

Details

Item
Mt1 Inside To Mt2 Outside Drill Sleeve

Description

Mt1 Inside To Mt2 Outside Drill Sleeve, MT2 Outside Morse Taper Size, MT1 Inside Morse Taper Size, Inside Diameter 0.7 in, Outside Diameter 0.475 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.