Zoro Homepage

MT2 Inside To MT4 Outside Drill Sleeve

  • Mfr # 3900-1844

  • Zoro # G2472576


product price: $14.55
/ea

Key Features

Inside Diameter
1.231 in
Outside Diameter
0.7 in
Outside Morse Taper Size
MT4
Inside Morse Taper Size
MT2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3900-1844
Zoro #
G2472576
UPC #
769053020938
Country of Origin
China

Dimensions

Inside Diameter
1.231 in
Outside Diameter
0.7 in
Outside Morse Taper Size
MT4
Inside Morse Taper Size
MT2

Details

Item
Mt2 Inside To Mt4 Outside Drill Sleeve

Description

Mt2 Inside To Mt4 Outside Drill Sleeve, MT4 Outside Morse Taper Size, MT2 Inside Morse Taper Size, Inside Diameter 1.231 in, Outside Diameter 0.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.