Zoro Homepage

No. 0 X 1-1/2 Carbide Combined Drill & Countersink

  • Mfr # 5001-2031

  • Zoro # G512482247


product price: $20.45
/ea

Key Features

Countersink Style
Plain
Countersink Angle
60
Shank Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5001-2031
Zoro #
G512482247
UPC #
769053115894
Country of Origin
United States

Dimensions

Shank Dia.
1/8"

Details

Countersink Style
Plain
Countersink Angle
60

Description

#0 X 1-1/2 Carbide Combined Drill & Countersink Plain style with a 1/8 body diameter and 1/32 drill diameter. Solid carbide 60 degree center drill and countersinks are essential tools for achieving accurate hole preparation and machining operations in metalworking and manufacturing environments. Their combination design, precision cutting capabilities, durability, and versatility make them indispensable for professionals seeking high-quality results. Used for centering work ends, where the workpiece is to be revolved on machine centers, the 60 degree countersink angle fits all standard centers. A combined center drill is a tool that can both drill and countersink a hole in one operation. It can be used to create a tapered feature in the end of a part or stock to provide a secure contact point for a live or dead center. The straight pilot drill section starts the hole and provides clearance for the point of the center, so it does not contact the bottom of the hole. Ideal for chamfering or spot drilling.


  • •Plain style with a 1/8" body diameter and 1/32" drill diameter. A combined center drill is a tool that can both drill and countersink a hole in one operation. Ideal for chamfering or spot drilling.
  • •Ground high speed steel 60 degree center drill and countersinks are essential tools for achieving accurate hole preparation and machining operations in metalworking and manufacturing environments.
  • •Their combination design, precision cutting capabilities, durability, and versatility make them indispensable for professionals seeking high-quality results.
  • •Used for centering work ends, where the workpiece is to be revolved on machine centers, the 60 degree countersink angle fits all standard centers.
  • •It can be used to create a tapered feature in the end of a part or stock to provide a secure contact point for a live or dead center. The straight pilot drill section starts the hole and provides clearance for the point of the center, so it does not contact the bottom of the hole.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.