Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.452" Replacement Pin Gage P-2 0.0002 Tolerance

  • Mfr # 4103-0452

  • Zoro # G2502877


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

System of Measurement
Inch
Pin Diameter
0.452 in
Fastener Finish
Hardened
Finish
Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4103-0452
Zoro #
G2502877
UPC #
769053041353
Country of Origin
China

Dimensions

Pin Diameter
0.452 in

Details

Item
Dowel Pin
System of Measurement
Inch
Fastener Finish
Hardened
Finish
Hardened

Description

Replacement Pin Gage P-2 0.0002 Toleranc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.