Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Speed Handle for 8600-0131 1 Ton Arbor Press

  • Mfr # 8600-3300

  • Zoro # G516209833


product price: $23.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8600-3300
Zoro #
G516209833
UPC #
769053118130
Country of Origin
China

Description

HHIP Replacement Speed Handle for HHIP 8600-0131 1 Ton Arbor Press This high-quality steel replacement handle is designed for the HHIP 8600-0131 arbor press. Whether you've lost your original handle or need an extra for different setups, this handle is the perfect solution. It is made of strong, long-lasting steel for maximum durability and includes a locking set screw. The dimensions are 150mm 5.91in diameter & the handle length is 75mm. The handle stud thread is M8 X 7.5mm. The hex wrench sizes are M4 & M5.This handle is a direct replacement for easy and quick installation. It is ideal for those needing an extra handle for different applications. It is crafted from steel to withstand frequent use. Included for FREE is a spare 6mm threaded thumb screw for the handle lever on the arbor press.


  • This high-quality steel replacement handle is designed for the HHIP 8600-0131 arbor press. Whether you've lost your original handle or need an extra for different setups, this handle is the perfect solution.
  • It is made of strong, long-lasting steel for maximum durability and includes a locking set screw.
  • The dimensions are 150mm (5.91") diameter & the handle length is 75mm. The handle stud thread is M8 X 7.5mm. The hex wrench sizes are M4 & M5.
  • This handle is a direct replacement for easy and quick installation. It is ideal for those needing an extra handle for different applications.
  • It is crafted from steel to withstand frequent use. Included for FREE is a spare 6mm threaded thumb screw for the handle lever on the arbor press.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.