Zoro Homepage

Scribe For 6, 8 & 12" Dial Height Gages

  • Mfr # 4300-0035

  • Zoro # G2478745


product price: $32.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4300-0035
Zoro #
G2478745
UPC #
769053047898
Country of Origin
China

Details

Item
Scribe,for 68 12" Dial Height Gages

Description

Item Scribe,for 68 12 In. Dial Height Gages

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.