Zoro Homepage

Spring-Loaded & Spring Centered Tap Guides

  • Mfr # 9999-0050

  • Zoro # G112483392


product price: $16.69
/ea

Key Features

Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9999-0050
Zoro #
G112483392
UPC #
769053116129
Country of Origin
India

Dimensions

Shank Dia.
1/2"

Description

Spring-Loaded & Spring Centered Tap Guides The spring-loaded tap guide has a 3/16 diameter, hardened tension pin that is adjustable. This pin is also reversible for male and female hole centering or tapping. This guide also has a 1/2 diameter hardened shank that is knurled for batter grip. Start every tap straight with this tool. The spring-centered tap guide also has a 1/2 diameter hardened shank. This tool is used to align taps for threading, lathes, mills and jig bores. It can also be used with drill chucks to stroke the hardened point for accurate hand tapped threads. The point on this guide is hardened up to 50-55 HRC. The center's body should be gripped in a drill chuck or collet while the hardened point is inserted into the middle of the tapping handle. The stroke of the center will follow the tap assuring straight and accurate hand tapped threads. It is a universal size for all tapping applications.


  • •The spring-loaded tap guide has a 3/16" diameter, hardened tension pin that is adjustable. This pin is also reversible for male and female hole centering or tapping.
  • •This spring-loaded guide also has a 1/2" diameter hardened shank that is knurled for batter grip. Start every tap straight with this tool.
  • •The spring-centered tap guide also has a 1/2" diameter hardened shank. This tool is used to align taps for threading, lathes, mills and jig bores & with drill chucks to stroke the hardened point for accurate hand tapped threads.
  • •The point on this guide is hardened up to 50-55 HRC. It is a universal size for all tapping applications.
  • •The center's body should be gripped in a drill chuck or collet while the hardened point is inserted into the middle of the tapping handle. The stroke of the center will follow the tap assuring straight and accurate hand tapped threads.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.