Shop HI-CHEW
See all product information
Create Account
Candy, Stick, Grape, 1.76 oz
- Mfr # 694044
- Zoro # G323561957
product price:Â
$
4.19
/ea
Sold in multiples of 15 for
$62.85
Key Features
Form
Stick
Size (Oz.)
1.76 oz
Flavor
Grape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 694044
- Zoro #
- G323561957
- UPC #
- 873983000011
- Country of Origin
- United States
- Form
- Stick
- Flavor
- Grape
Dimensions
- Size (Oz.)
- 1.76 oz
Description
Grab a grape stick. Hi-Chew grape is made with real fruity flavor that tastes just as juicy as the real thing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.