Fantasy Mix Chewy Candy, Blue Hawaii, Blue Raspberry, Rainbow Sherbet, 3 oz Bag
- Mfr # 744238
- Zoro # G123562369
product price:Â
$
5.79
/ea
Sold in multiples of 6 for
$34.74
Key Features
Net Content
3 oz
Flavor
Blue Hawaii Blue Raspberry Rainbow Sherbet
Servings
6
Container Type
Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 744238
- Zoro #
- G123562369
- UPC #
- 850017589209
- Country of Origin
- United States
- Net Content
- 3 oz
- Flavor
- Blue Hawaii Blue Raspberry Rainbow Sherbet
- Servings
- 6
- Container Type
- Bag
Description
Almost too good to be true! A magical mix of rainbow sherbet, blue Hawaii and blue raspberry flavors to fulfill your taste buds' juiciest fantasies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.