Shop HI-CHEW
See all product information
Create Account
Original Mix Chewy Candy, Grape, Green Apple, Strawberry, 3.53 oz Bag
- Mfr # 633659
- Zoro # G723562011
product price:Â
$
5.79
/ea
Sold in multiples of 6 for
$34.74
Key Features
Container Type
Bag
Flavor
Grape Green Apple Strawberry
Net Content
3.53 oz
Servings
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 633659
- Zoro #
- G723562011
- UPC #
- 873983005047
- Country of Origin
- United States
Details
- Container Type
- Bag
- Flavor
- Grape Green Apple Strawberry
- Net Content
- 3.53 oz
- Servings
- 6
Description
Try our most popular flavors! Hi-Chew strawberry, green apple and grape unite in a timeless trio bursting with a deliciously fruity punch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.