Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Hammer, Steel, Str Hickory Handle

  • Mfr # HC535

  • Zoro # G9038741


product price: $28.39
/ea

Key Features

Handle Material
Wood
Handle Length
14 1/2 in
Overall Length
16 in
Head Material
Steel
Features
Checkered Face, Puller Notch, Wide Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC535
Zoro #
G9038741
UPC #
765139455038
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
14 1/2 in
Overall Length
16 in
Head Length
6 in
Cutting Edge Length
1 3/4 in

Details

Handle Material
Wood
Head Material
Steel
Features
Checkered Face, Puller Notch, Wide Blade
Includes
Nail Notch
Handle
Straight
Head Weight
0.9 lb
Cutting Edge
1 3/4 in
Face
Milled
Item
Hammer Hatchets
Handle Design
Wood
Handle Style
Straight
Replaceable Handle
No
Grip Material
None
Poll Style
Pick
Includes Cushioned Grip
No
Head Color
Silver
Blade Material
Steel
Axe Type
Hammer Hatchets
Includes Hammer Face
Yes
Non-Sparking
No
Non-Magnetic
No

Description

When you need to put up drywall, the HI-CRAFT HC535 Drywall Hammer is a tool that will get the job done. The steel head and straight handle ensure that it can be used for a variety of jobs. The checkered face ensures better grip when pounding nails into drywall. It has a wide blade, which allows you to apply more force when striking a nail or screw. The puller notch provides additional leverage when removing fasteners from wood or metal surfaces. Made with steel, this drywall hammer has an overall length of 16 in., and a 1 3/4" cutting edge. If you are looking for a tool that can be used for multiple jobs around the house, look no further than the HI-CRAFT HC535 Drywall Hammer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.