All-Cast Jack, 48 in
- Mfr # HM-485
- Zoro # G102697174
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Outside Diameter
29
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HM-485
- Zoro #
- G102697174
- UPC #
- 52767485026
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 29
Details
- Material
- Steel
Description
This 48 in all-cast jack is constructed from high-yield, high-tensile-strength iron castings.
- All-cast construction
- 7,000 lb tested capacity
- 4,660 lb rated capacity
- Designed to lift, winch, clamp, and more
- Red jack with black handle
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.