Highlighter, Chisel Tip, Fluorescent Green, Smear Safe, Nontoxic
Mfr # 7170924020
Zoro # G3038508
product price: $0.50
/eaSold in multiples of 144 for $72.00
Key Features
Ink Color
Fluorescent Green
Features
Quick-drying Ink, Durable Tip, Fray Resistant, Non-toxic, Cap-off Ink, Smear-free, Bleed Resistant Ink, Smudge-free, Washable Ink, Refillable
Standards
ACMI, ASTM D-4236
Barrel Color
Green
Ink Type
Water Based
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7170924020
Zoro #
G3038508
UPC #
071709240202
Country of Origin
Mexico
Details
Item
Highlighter,Chisel Tip,Fluorescent Green
Ink Color
Fluorescent Green
Features
Quick-drying Ink, Durable Tip, Fray Resistant, Non-toxic, Cap-off Ink, Smear-free, Bleed Resistant Ink, Smudge-free, Washable Ink, Refillable
Standards
ACMI, ASTM D-4236
Barrel Color
Green
Ink Type
Water Based
Marker Point Style
Chisel
Description
Highlighter,Chisel Tip,Fluorescent Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.