Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10W LED HID Replacement 5000K Medium 12-24V

  • Mfr # S9753

  • Zoro # G3411383


product price: $39.99
/ea

Key Features

Voltage
12 to 24 V
Watts
10 W
Bulb Base Type
Medium Screw (E26)
Bulb Housing
Aluminum / Plastic
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9753
Zoro #
G3411383
UPC #
-
Country of Origin
China

Dimensions

Length
5.81 in.

Details

Item
Compact LED Bulb
Voltage
12 to 24 V
Watts
10 W
Bulb Base Type
Medium Screw (E26)
Bulb Housing
Aluminum / Plastic
Color Temperature
5000K
Dimmable
No
Lumens
1200 lumens
Rated Life
50,000 hr
Light Technology
LED
Light Appearance
5000K, Natural Light
Type
Standard
For Enclosed Fixtures
Yes
Bulb Finish
Clear
Wattage Equivalency
3800W HAL
Bulb Beam Angle
330
Color Rendering Index
80+
Dimming Type
No Dimming
Dimming Method
No Dimming
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
90 watts
Maximum Operating Temperature
113 degrees fahrenheit

Description

LED Bulb,10W,12-24V,HID,E26,5000K

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.