Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED HID Replacement, 130 Watt

  • Mfr # S33115

  • Zoro # G315694090


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Voltage
100V-277V
Watts
80W/100W/130W
Color Temperature
5000K
Dimmable
Non-Dimmable
Lumens
11200 lumens / 14000 lumens / 18200 lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S33115
Zoro #
G315694090
UPC #
045923331152
Country of Origin
China

Details

Voltage
100V-277V
Watts
80W/100W/130W
Color Temperature
5000K
Dimmable
Non-Dimmable
Lumens
11200 lumens / 14000 lumens / 18200 lumens
Rated Life
50000 hours
Light Technology
LED
Bulb Finish
White
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Beam Angle
120
Color Rendering Index
80+
Light Color
Natural Light
For Enclosed Fixtures
Yes
Maximum Operating Temperature
122 degrees fahrenheit
Incandescent Wattage Equivalency
400 watts
Bulb Minimum Starting Temperature
-13 degrees fahrenheit

Description

LED HID Replacement,130 Watt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.