Zoro Homepage

11x4.00-5 Lawn Mower Tire, Smooth, 30 psi

  • Mfr # PL1002

  • Zoro # G309197415


product price: $50.79
/ea

Key Features

Tire Size
11x4.00-5
Tread Pattern
Smooth
Weight Capacity
300 lbs
Maximum Pressure
30 psi
Wheel Diameter
10.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL1002
Zoro #
G309197415
UPC #
814342029908
Country of Origin
China

Dimensions

Tire Size
11x4.00-5
Wheel Diameter
10.63 in
Outside Diameter
10.63 in

Details

Tread Pattern
Smooth
Weight Capacity
300 lbs
Maximum Pressure
30 psi
Item
Lawn Mower Tire
Product Type
Off-Road Tire and Wheel Assembly
Tire Type
Lawn Mower Tire

Description

Tires and Wheels, Tire Type Lawn Mower Tire, Outside Diameter 10.63 in, Tire Size 11x4.00-5, Weight Capacity 300 lb, Tread Pattern Smooth, Maximum Pressure 30 psi, Product Type Off-Road Tire and Wheel Assembly

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.